Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 Series Exit Devices

  • Mfr # 19-R-KIL SP28 3 LHR

  • Zoro # G610051079


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
For Door Thickness
1-3/4 In.
Door Handing
Left Hand Reverse
Finish
Aluminum Painted
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-R-KIL SP28 3 LHR
Zoro #
G610051079
UPC #
197163235339
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 In.

Details

Exit Device Type
Rim
Door Handing
Left Hand Reverse
Finish
Aluminum Painted
Fire Rated
No
Grade
Grade 1
Color
Aluminum Painted
Includes
Rim Exit Devices
Application
Rim Exit Devices

Description

Grade 1 Rim Exit Device, Narrow Stile Pushpad, Hex Key Dogging, Storeroom Lever, Dane, 36 in., Left Hand Reverse, Aluminum Painted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.