19 Series Exit Devices
Mfr # 19-R-L-NL-D SP28 3 LHR
Zoro # G010050757
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
For Door Thickness
1-3/4 In.
Door Handing
Left Hand Reverse
Finish
Aluminum Painted
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-R-L-NL-D SP28 3 LHR
Zoro #
G010050757
UPC #
197163235483
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 In.
Details
Exit Device Type
Rim
Door Handing
Left Hand Reverse
Finish
Aluminum Painted
Fire Rated
No
Grade
Grade 1
Color
Aluminum Painted
Includes
Rim Exit Devices
Application
Rim Exit Devices
Description
Grade 1 Rim Exit Device, Narrow Stile Pushpad, Hex Key Dogging, Nightlatch Lever, Dane, 36 in., Left Hand Reverse, Aluminum Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.