Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 Series Exit Devices

  • Mfr # 19-V-EO SP313 4 LHR LBR

  • Zoro # G010071257


product price: $358.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 In.
Door Handing
Left Hand Reverse
Finish
Dark Bronze Painted
Fire Rated
No
Material
Metal or Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19-V-EO SP313 4 LHR LBR
Zoro #
G010071257
UPC #
197163302116
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In.

Details

Door Handing
Left Hand Reverse
Finish
Dark Bronze Painted
Fire Rated
No
Material
Metal or Wood
Color
Dark Bronze Painted
Includes
Surface Vertical Rod Exit Devices

Description

The 19 Series narrow stile exit devices provide value and dependability on light- to medium-duty door applications. They can be mounted on interior or exterior single or double doors, where traffic is not consistently heavy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.