19 Series Exit Devices
Mfr # F-19-R-KIL SP313 3 RHR
Zoro # G110053948
product price: $478.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
For Door Thickness
1-3/4 In.
Door Handing
Right Hand Reverse
Finish
Dark Bronze Painted
Fire Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-19-R-KIL SP313 3 RHR
Zoro #
G110053948
UPC #
197163236565
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 In.
Details
Exit Device Type
Rim
Door Handing
Right Hand Reverse
Finish
Dark Bronze Painted
Fire Rated
Yes
Grade
Grade 1
Color
Dark Bronze Painted
Includes
Rim Exit Devices
Application
Rim Exit Devices
Description
Grade 1 Fire Rated Rim Exit Device, Narrow Stile Pushpad, Storeroom Lever, Dane, 36 in., Right Hand Reverse, Dark Bronze Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.