Zoro Homepage

1990 Series Exit Devices

  • Mfr # 1990EO 44IN P35

  • Zoro # G810071495


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Door Handing
LH
Finish
Black Anodized Aluminum
Fire Rated
No
Color
Black Anodized Aluminum
Includes
Concealed Vertical Rod Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1990EO 44IN P35
Zoro #
G810071495
UPC #
197163302512
Country of Origin
United States

Details

Door Handing
LH
Finish
Black Anodized Aluminum
Fire Rated
No
Color
Black Anodized Aluminum
Includes
Concealed Vertical Rod Exit Devices

Description

The 1990/2090 Series narrow stile cross bar exit devices provide safe and reliable egress that is ideal for aluminum doors. The 1990 Series concealed vertical rod is designed for double door applications, while the 2090 Series rim device is designed for single door applications. The 1990 Series is certified to ANSI/BHMA A156.3 Grade 1 standards. The 1990/2090 Series are suitable for retrofit applications with interior and exterior doors in commercial and retail installations. Features include standard hex dogging and concealed mounting screws to prevent tampering. Options include two lengths that can be cut down to size, four functions and four finishes to cover any building needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.