Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2090 Series Exit Devices

  • Mfr # 2092NL-OP/HB-OP 44IN LHR P35

  • Zoro # G810051183


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
Finish
Black Anodized Aluminum
Fire Rated
No
Color
Black Anodized Aluminum
Includes
Rim Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2092NL-OP/HB-OP 44IN LHR P35
Zoro #
G810051183
UPC #
197163235582
Country of Origin
Mexico

Details

Exit Device Type
Rim
Finish
Black Anodized Aluminum
Fire Rated
No
Color
Black Anodized Aluminum
Includes
Rim Exit Devices
Application
Rim Exit Devices

Description

Rim Type Crossbar Exit Device, 44 in., Night Latch/Hold Back, Optional Pull, with Rim Cylinder Only, Flat Black Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.