Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 Series Exit Devices

  • Mfr # MELRX24-C-EO 3 26D

  • Zoro # G110071393


product price: $1,905.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Finish
Satin Chromium Plated
Fire Rated
No
Material
Wood or Metal
Color
Satin Chromium Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MELRX24-C-EO 3 26D
Zoro #
G110071393
UPC #
197163302239
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Finish
Satin Chromium Plated
Fire Rated
No
Material
Wood or Metal
Color
Satin Chromium Plated
Includes
Concealed Vertical Rod Exit Devices

Description

The Falcon 24 Series Narrow Stile exit devices fill the bill with some of the toughest, most reliable performance in the business. A host of features makes this a smart solution, like a choice of an A or B label fire rating, electrified and panic options, and a full complement of trims. Sleek, streamlined device applications means a smart solution for your building design, as well as its use. And since theyre backed by one of the best names in the business, you can be sure youre getting the utmost value, reliability and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.