
25-C-L-NL-D 3 3 Exit Device
Mfr # 25-C-L-NL-D 3 US3 RHR
Zoro # G210056559
product price: $1,871.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Bright Brass
Includes
Concealed Vertical Rod Exit Devices
Application
25 Series Exit Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-C-L-NL-D 3 US3 RHR
Zoro #
G210056559
UPC #
197163177226
Country of Origin
United States
Details
Material
Brass
Color
Bright Brass
Includes
Concealed Vertical Rod Exit Devices
Application
25 Series Exit Devices
Description
25 Series Exit Device, Concealed Vertical Rod with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.