25 Series Exit Device, Rim w/Night Latch Trim, Dane Lever Design, 3 Ft. Device, Stn Stainless Steel

  • Mfr # 25-R-L-NL-D 3 32D RHR

  • Zoro # G209949176


product price:  $1,073.99
/ea
Free Shipping & Returns

Key Features

Door Width
11.25 in
Finish
Satin Stainless
Material
Stainless Steel
Depth
6.25 in
Length (In.)
40.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-R-L-NL-D 3 32D RHR
Zoro #
G209949176
UPC #
197163167210
Country of Origin
United States

Dimensions

Door Width
11.25 in
Depth
6.25 in
Length (In.)
40.5 in

Details

Finish
Satin Stainless
Item
Rim Exit Devices
Material
Stainless Steel

Description

25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Stn Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.