Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 Series Exit Devices

  • Mfr # 25-R-L-D 4 313AN RHR

  • Zoro # G910071432


product price: $1,146.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Finish
Dark Bronze Anodized Aluminum
Fire Rated
No
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-R-L-D 4 313AN RHR
Zoro #
G910071432
UPC #
197163302826
Country of Origin
United States

Details

Door Handing
Non-Handed
Finish
Dark Bronze Anodized Aluminum
Fire Rated
No
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Includes
Rim Exit Devices

Description

The Falcon 25-R Series rim device meets the demanding requirements of high traffic installations with a single-point, rim type latch and a streamlined touch bar design. This device can also be electrified for maximum ease of use and accessibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.