25 Series Exit Devices
Mfr # 25-V-L-D 3 32D RHR
Zoro # G010070724
product price: $1,726.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
No
Material
Stainless Steel
Color
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-V-L-D 3 32D RHR
Zoro #
G010070724
UPC #
197163302253
Country of Origin
United States
Details
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
No
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Surface Vertical Rod Exit Devices
Description
High-traffic applications demand the added strength and protection that comes with a vertical rod device. The Falcon 25-V Series delivers with a surface-applied design that includes standard top latch and deadlocking. The sleek touch bar design ensures an attractive installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.