Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 Series Exit Devices

  • Mfr # 25-V-L-DT-D 3 32D RHR

  • Zoro # G410070768


product price: $1,665.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Left Hand
Finish
Satin Stainless Steel
Fire Rated
No
Material
Stainless Steel
Color
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-V-L-DT-D 3 32D RHR
Zoro #
G410070768
UPC #
197163302055
Country of Origin
United States

Details

Door Handing
Left Hand
Finish
Satin Stainless Steel
Fire Rated
No
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Surface Vertical Rod Exit Devices

Description

High-traffic applications demand the added strength and protection that comes with a vertical rod device. The Falcon 25-V Series delivers with a surface-applied design that includes standard top latch and deadlocking. The sleek touch bar design ensures an attractive installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.