Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 Series Exit Devices

  • Mfr # 25-V-L-NL-D 3 32D RHR

  • Zoro # G310070882


product price: $1,665.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Left-Handed
Finish
Satin Stainless Steel
Fire Rated
No
Material
Stainless Steel
Color
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-V-L-NL-D 3 32D RHR
Zoro #
G310070882
UPC #
197163302079
Country of Origin
United States

Details

Door Handing
Left-Handed
Finish
Satin Stainless Steel
Fire Rated
No
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Surface Vertical Rod Exit Devices

Description

High-traffic applications demand the added strength and protection that comes with a vertical rod device. The Falcon 25-V Series delivers with a surface-applied design that includes standard top latch and deadlocking. The sleek touch bar design ensures an attractive installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.