25 Series Exit Devices
Mfr # CD-25-R-EO-3-32D
Zoro # G810071136
product price: $1,008.99
/ea
Free Shipping & Returns
Key Features
Finish
Gray
Fire Rated
No
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Rim Exit Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD-25-R-EO-3-32D
Zoro #
G810071136
UPC #
197163302383
Country of Origin
United States
Details
Finish
Gray
Fire Rated
No
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Rim Exit Devices
Description
The Falcon 25-R Series rim device meets the demanding requirements of high traffic installations with a single-point, rim type latch and a streamlined touch bar design. This device can also be electrified for maximum ease of use and accessibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.