Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 Series Exit Devices

  • Mfr # CD-25-R-L-D 3 313AN RHR

  • Zoro # G610071145


product price: $1,156.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Fire Rated
No
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Includes
Rim Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-25-R-L-D 3 313AN RHR
Zoro #
G610071145
UPC #
197163302093
Country of Origin
United States

Details

Finish
Powder Coated
Fire Rated
No
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Includes
Rim Exit Devices

Description

The Falcon 25-R Series rim device meets the demanding requirements of high traffic installations with a single-point, rim type latch and a streamlined touch bar design. This device can also be electrified for maximum ease of use and accessibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.