Zoro Homepage

25 Series Exit Devices

  • Mfr # F-25-C-EO 3 32D

  • Zoro # G310071124


product price: $1,610.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Fire Rated
Yes
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Concealed Vertical Rod Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-25-C-EO 3 32D
Zoro #
G310071124
UPC #
197163302833
Country of Origin
United States

Details

Finish
Satin Stainless Steel
Fire Rated
Yes
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Concealed Vertical Rod Exit Devices

Description

Concealed vertical rods add strength to the door, while maintaining an attractive appearance. The Falcon 25-C Series concealed vertical rod device offers great value, clean styling and the security benefits of two-point latching. Falcon's patented center slide mechanism allows easy rod adjustment in the field.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.