Zoro Homepage

25 Series Exit Devices

  • Mfr # MELF-25-V-EO 4 26D LBR

  • Zoro # G210071293


product price: $2,136.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
Yes
Material
Wood or Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MELF-25-V-EO 4 26D LBR
Zoro #
G210071293
UPC #
197163301973
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
Yes
Material
Wood or Metal
Color
Satin Chrome
Includes
Surface Vertical Rod Exit Devices

Description

The perfectly simple, tougher than nails, costs less than you think, fits anywhere exit device. A host of features makes this a smart solution, like a choice of an A or B label fire rating, electrified and panic options, and a full complement of trims.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.