Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36in Concealed Vertical Rod Pushpad Exit Device with Night Latch Trim Optional Pull Sold

  • Mfr # 1692NLOPHBOP71036

  • Zoro # G015501711


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Series
1690 Series
Finish
Dark Bronze
Color
Dark Bronze
Depth
3.5 in
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1692NLOPHBOP71036
Zoro #
G015501711
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.5 in
Width
5.5 in
Size
3'
Overall Length
48 in

Details

Series
1690 Series
Finish
Dark Bronze
Color
Dark Bronze

Description

Falcon prides itself on simple, cost-effective products that meet or exceed life safety and building requirements. But beyond this, Falcon has one of the most extensive lines of products in the market, with applications for a variety of security and safety needs. Because of their interchangeable cores, Falcon locks can be re-keyed quickly in the event of a lost or stolen key by simply removing the core. This simple process makes changing locks easy and seamless, without the need for a locksmith. Falcon is the perfect option for customers who are interested in high quality, cost-effective safety.. 36in Concealed Vertical Rod Pushpad Exit Device with Night Latch Trim Optional Pull Sold Separate Dark Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.