Apartment Corridor Door Mortise Lock, Less Cylinder, Sutro Lever, Napa Escutcheon, Bright Brass
- Mfr # MA531L SN 605
- Zoro # G209952879
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Brass
Cylinder Core Type
Less Cylinder
Type
Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA531L SN 605
- Zoro #
- G209952879
- UPC #
- 197163114696
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Brass
- Cylinder Core Type
- Less Cylinder
- Type
- Mortise Lock
- Weight
- 7 lb
- Material
- Brass
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 9 in
- Length
- 10.25 in
Description
Apartment Corridor Door Mortise Lock, Less Cylinder, Sutro Lever, Napa Escutcheon, Bright Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.