Shop SURE-LOC HARDWARE
See all product information
Create Account
Bergen Round Privacy Knobset, Satin Brass
- Mfr # BG102 SB
- Zoro # G808412347
product price:Â
$
63.79
/ea
Key Features
Lockset Material
Stainless Steel
Width
2 9/16 in
Height
2 9/16 in
Color
Satin Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BG102 SB
- Zoro #
- G808412347
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Lockset Material
- Stainless Steel
- Color
- Satin Brass
Dimensions
- Width
- 2 9/16 in
- Height
- 2 9/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.