Shop FALCON
See all product information
Create Account
Apartment Corridor Door Mortise Lock, Sutro Lever, Napa Escutcheon, Bright Brass
- Mfr # MA531P SN 605
- Zoro # G309952892
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Brass
Width
9 in
Type
Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA531P SN 605
- Zoro #
- G309952892
- UPC #
- 197163114535
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 9 in
- Length
- 10.25 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Brass
- Type
- Mortise Lock
- Cylinder Core Type
- Conventional Cylinder
- Material
- Brass
- Weight
- 7 lb
Description
Apartment Corridor Door Mortise Lock, Sutro Lever, Napa Escutcheon, Bright Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.