B Series Grade 2 Cylindrical Lever Locks
Mfr # B101S Q 605
Zoro # G710052747
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F75 - Passage
Required Door Thickness
1-3/8" - 2"
Cylinder Core Type
Non-Keyed
Includes
Cylindrical Lock
Finish
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B101S Q 605
Zoro #
G710052747
UPC #
197163283248
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" - 2"
Details
Lockset Function
F75 - Passage
Cylinder Core Type
Non-Keyed
Includes
Cylindrical Lock
Finish
Bright Brass
Grade
Grade 2
Color
Bright Brass
Description
Grade 2 Cylindrical Lock, Passage/Closet Function, Non-Keyed, Quantum Lever, Standard Rose, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.