Zoro Homepage

Concealed Vertical Rod, 44 in. Door W

  • Mfr # 1992NL-OP/HB-OP 44IN P13

  • Zoro # G4068508


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Series
1900
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1992NL-OP/HB-OP 44IN P13
Zoro #
G4068508
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
1 3/4 in
Door Height
84 in
Door Height - Maximum
84 in
Door Width - Maximum
44 in
Door Thickness - Maximum
1 3/4 in

Details

Series
1900
Exit Device Type
Concealed Vertical Rod
Door Handing
Non-Handed
Finish
Dark Bronze
Fire Rated
No
Grade
1
Item
Concealed Vertical Rod
Electrical/Mechanical
Mechanical
Lockdown Type
Hex Key Dogging
Performance
Medium Duty
Standards
UL 305
Outside Trim Type
Night Latch
ADA Compliant
Yes
Performance Grade
2
Exit Bar Style
Crossbar
Hand Orientation
Non-Handed
Lockset Type
Mechanical
ANSI/BHMA Finish
Dark Bronze Painted
ANSI Grade
1
Product Type
Exit Device

Description

Concealed Vertical Rod, Concealed Vertical Rod, Hex Key Dogging, Medium Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 44 in, Series 1900, Door Height 84 in, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards UL 305, Outside Trim Type Night Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.