Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # B161D D 626

  • Zoro # G616549570


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Strike Plate Height
1 1/4 in
Trim Plate Shape
Round
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
2
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B161D D 626
Zoro #
G616549570
UPC #
197163074785
Country of Origin
Taiwan, Province of China

Dimensions

Strike Plate Height
1 1/4 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Width
4 7/8 in
Door Thickness - Maximum
2 in

Details

Trim Plate Shape
Round
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
2
Application
Commercial
Hand Orientation
Non-Handed
Includes Core
Core Not Included
ADA Compliant
Yes
Latch Bolt/Dead Bolt
Dead Latch
Visual Indicator Message
No Message
Backset
2 3/4 in
Performance Grade
2
Number of Pins
0
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
Mortise/Cylindrical
Cylindrical
Lockset Handle Type
Lever
UL Fire Rating
UL10B
Item
Door Locksets
Lockset Function ANSI Code
A156.2
Key Type
Not Keyed
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Dane Lever
Lockset Function
Communicating Exit

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.