Door Locksets
Mfr # MA521L DN 626
Zoro # G316549634
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
0
Color
Matte Silver
Features
Handing: Right Hand is Standard, Left Hand Optional, Reversible in the Field
Lockset Function
Entry/Office
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA521L DN 626
Zoro #
G316549634
UPC #
197163115037
Country of Origin
Taiwan, Province of China
Dimensions
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 7/8 in
Details
Number of Pins
0
Color
Matte Silver
Features
Handing: Right Hand is Standard, Left Hand Optional, Reversible in the Field
Lockset Function
Entry/Office
ADA Compliant
Yes
Number of Keys
2
Standards
UL Listed
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Backset
2 3/4 in
Key Type
Not Keyed
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Latch Bolt
Item
Door Locksets
Performance Grade
1
Fire Rating
3 hr
Lockset Function ANSI Code
F04
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Application
Commercial
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.