Zoro Homepage

Door Locksets

  • Mfr # MA531L DN 626

  • Zoro # G216549673


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Entry/Office
Standards
UL Listed
Key Type
Not Keyed
Features
Handing: Right Hand is Standard, Left Hand Optional, Reversible in the Field
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA531L DN 626
Zoro #
G216549673
UPC #
197163114757
Country of Origin
Taiwan, Province of China

Dimensions

Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Lockset Handle Type
Lever
Lockset Function
Entry/Office
Standards
UL Listed
Key Type
Not Keyed
Features
Handing: Right Hand is Standard, Left Hand Optional, Reversible in the Field
Number of Keys
2
Color
Matte Silver
Backset
2 3/4 in
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Number of Pins
0
Lockset Function ANSI Code
F20
ANSI Grade
1
Performance Grade
1
Application
Commercial
Latch Bolt/Dead Bolt
Dead Latch, Latch Bolt
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Item
Door Locksets

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.