Door Locksets
Mfr # MA541L DN 626
Zoro # G616549662
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
0
Mortise/Cylindrical
Mortise
Standards
UL Listed
Lockset Handle Type
Lever
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA541L DN 626
Zoro #
G616549662
UPC #
197163302468
Country of Origin
Taiwan, Province of China
Dimensions
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Details
Number of Pins
0
Mortise/Cylindrical
Mortise
Standards
UL Listed
Lockset Handle Type
Lever
ADA Compliant
Yes
Backset
2 3/4 in
Lockset Function
Entry/Office
Key Type
Not Keyed
Color
Matte Silver
Features
Handing: Right Hand is Standard, Left Hand Optional, Reversible in the Field
Number of Keys
2
Item
Door Locksets
Includes Hardware
Hardware Included
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F21
Application
Commercial
Performance Grade
1
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.