Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # MA581L DG 626

  • Zoro # G616549518


product price: $267.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Backset
2 3/4 in
Standards
UL Listed
Mortise/Cylindrical
Mortise
Color
Matte Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA581L DG 626
Zoro #
G616549518
UPC #
840067670675
Country of Origin
Taiwan, Province of China

Dimensions

Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

ADA Compliant
Yes
Backset
2 3/4 in
Standards
UL Listed
Mortise/Cylindrical
Mortise
Color
Matte Silver
Features
"A" Keyway Standard on I/C Cylinder, Keyways: "G" Keyway Standard on Standard Cylinder
Number of Keys
2
Lockset Function
Storeroom
Key Type
Not Keyed
Lockset Handle Type
Lever
Number of Pins
0
Fire Rating
3 hr
Includes Hardware
Hardware Included
Item
Door Locksets
ANSI Grade
1
Latch Bolt/Dead Bolt
Dead Bolt
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Application
Commercial
Lockset Function ANSI Code
F07
Lockset Style
G - Gala Rose
Performance Grade
1

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.