Dormitory Mortise Lock, Less Cylinder, Dane Lever, Napa Escutcheon, Satin Stainless Steel
- Mfr # MA641L DN 630
- Zoro # G109953594
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Weight
7 lb
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA641L DN 630
- Zoro #
- G109953594
- UPC #
- 197163113484
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 9 in
- Length
- 10.25 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Weight
- 7 lb
- Material
- Stainless Steel
- Type
- Mortise Lock
- Cylinder Core Type
- Less Cylinder
Description
Dormitory Mortise Lock, Less Cylinder, Dane Lever, Napa Escutcheon, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.