Zoro Homepage

Dummy Trim, Lever, Dane, Stainless Steel

  • Mfr # 510L-DT-D US32D

  • Zoro # G4068797


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Series
25
For Door Thickness
1 3/4 in
Fits Stile Width
4 in
Door Handing
Field Reversible
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510L-DT-D US32D
Zoro #
G4068797
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 in
Overall Width
1 3/4 in
Overall Length
9 3/4 in
Door Thickness - Maximum
2 3/16 in
Length - Maximum
6 5/8 in
Door Thickness - Minimum
1 1/4 in

Details

Series
25
Door Handing
Field Reversible
Finish
Stainless steel
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Commercial, Educational, Government, Medical, Public Buildings, Retail
Outside Trim Type
Lever
Performance
Heavy Duty
Features
Furniture accepts 7.6mm Spindle, Reversible or Handed Depending on Lever Design
Style
Dane
Standards
AS 1428:1-2009, AS1905 Part1
ADA Compliant
Yes
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ANSI Grade
1
Performance Grade
1
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Exit Device Style
Dane
For Use with Exit Device
Interior

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Field Reversible, 25 Series, Fire Rated No, Color Silver, Stainless Steel Finish, Fits Stile Width 4 in, For Door Thickness 1 3/4 in, Application Commercial, Educational, Government, Medical, Public Buildings, Retail, Overall Length 9 3/4 in, Overall Width 1 3/4 in, Grade 1, Standards AS 1428:1-2009, AS1905 Part1, ADA Compliant Yes, Style Dane, Features Furniture accepts 7.6mm Spindle, Reversible or Handed Depending on Lever Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.