Dummy Trim, Lever, Quantum, Stainless Steel
Mfr # 510L-DT-Q US32D
Zoro # G4068779
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Series
25
For Door Thickness
1 3/4 in
Fits Stile Width
4 in
Door Handing
Field Reversible
Finish
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510L-DT-Q US32D
Zoro #
G4068779
UPC #
-
Country of Origin
Mexico
Dimensions
For Door Thickness
1 3/4 in
Fits Stile Width
4 in
Overall Width
1 3/4 in
Overall Length
9 3/4 in
Door Thickness - Minimum
1 1/4 in
Door Thickness - Maximum
2 3/16 in
Length - Maximum
6 5/8 in
Description
Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Field Reversible, 25 Series, Fire Rated No, Color Silver, Stainless Steel Finish, Fits Stile Width 4 in, For Door Thickness 1 3/4 in, Application Commercial, Educational, Government, Medical, Public Buildings, Retail, Overall Length 9 3/4 in, Overall Width 1 3/4 in, Grade 1, Standards AS 1428:1-2009, AS1905 Part1, ADA Compliant Yes, Style Quantum, Features Furniture accepts 7.6mm Spindle, Reversible or Handed Depending on Lever Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.