Electrified 25 Series Lever Trim, Fail Secure, Latitude Lever Design, Right Hand Reverse, Satin
Mfr # 510L-LAT 26D LHR FSE
Zoro # G914538641
product price:Â $670.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
13.75
Color
Satin Chrome
Overall Width
6
Finish
Satin Chrome
series
Falcon Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510L-LAT 26D LHR FSE
Zoro #
G914538641
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
13.75
Overall Width
6
Details
Color
Satin Chrome
Finish
Satin Chrome
series
Falcon Exit Device Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.