Shop FALCON
See all product information
Create Account
Entry/Office Mortise Lock, SFIC Prep, Less Core, Avalon Lever, Gala Rose, Bright Chrome
- Mfr # MA521B AG 625
- Zoro # G909951196
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Chrome
Type
Mortise Lock
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA521B AG 625
- Zoro #
- G909951196
- UPC #
- 197163115181
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Chrome
- Type
- Mortise Lock
- Material
- Brass or Bronze
- Cylinder Core Type
- SFIC Prep Less Core
- Weight
- 7 lb
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 9 in
- Length
- 10.25 in
Description
Entry/Office Mortise Lock, SFIC Prep, Less Core, Avalon Lever, Gala Rose, Bright Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.