Zoro Homepage

Exit Device, Alumn, 36in.Door W., Series 19

  • Mfr # F19-R-EO SP28 3FT

  • Zoro # G1608726


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Series
19
Exit Device Type
Rim
Door Width
36 in
Fits Stile Width
4 in
Finish
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F19-R-EO SP28 3FT
Zoro #
G1608726
UPC #
-
Country of Origin
United States

Dimensions

Door Width
36 in
Fits Stile Width
4 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
3 ft

Details

Series
19
Exit Device Type
Rim
Finish
Aluminum
Fire Rated
Yes
Grade
1
Item
Exit Device
Performance
Heavy Duty
Lockdown Type
Single Point Rim
ADA Compliant
Yes
Standards
ANSI A156.3 2001 Grade 1
Electrical/Mechanical
Mechanical
Lockset Function
Commercial Buildings, Multi-Family, Office, Retail Stores
Exit Bar Style
Crossbar
Performance Grade
3
Lockset Type
Mechanical
ANSI/BHMA Finish
Aluminum Painted
Hand Orientation
Non-Handed
ANSI Grade
1

Description

Exit Device, Rim, Single Point Rim, Heavy Duty Performance, Mechanical, Grade 1, Aluminum Finish, Door Width 36 in, Series 19, Fits Stile Width 4 in, Yes, Yes, Standards ANSI A156.3 2001 Grade 1, Lockset Function Commercial Buildings, Multi-Family, Office, Retail Stores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.