
Exit Device, Brass, Bright Brass, Concealed Vertical Rod Exit Devices
Mfr # 25-C-EO 3 3
Zoro # G510056358
product price: $1,559.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Bright Brass
Includes
Concealed Vertical Rod Exit Devices
Application
25 Series Exit Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25-C-EO 3 3
Zoro #
G510056358
UPC #
197163177196
Country of Origin
United States
Details
Material
Brass
Color
Bright Brass
Includes
Concealed Vertical Rod Exit Devices
Application
25 Series Exit Devices
Description
25 Series Exit Device, Concealed Vertical Rod, Exit Only, 3 Ft. Device, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.