Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device, Brass or Bronze, Satin Chrome, Surface Vertical Rod Exit Devices

  • Mfr # 24-V-EO 3 26D

  • Zoro # G210056610


product price: $1,576.99
/ea
Free Shipping & Returns

Key Features

Material
Brass or Bronze
Color
Satin Chrome
Includes
Surface Vertical Rod Exit Devices
Application
24 Series Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-V-EO 3 26D
Zoro #
G210056610
UPC #
197163065035
Country of Origin
United States

Details

Material
Brass or Bronze
Color
Satin Chrome
Includes
Surface Vertical Rod Exit Devices
Application
24 Series Exit Devices

Description

Grade 1 Surface Vertical Rod Exit Device, Exit Only, 36, Satin Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.