Exit Device Parts
- Mfr # 650008 US32D
- Zoro # G810051800
product price:Â
$
64.39
/ea
Key Features
Finish
Satin Stainless Steel
Fire Rated
No
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Exit Device Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 650008 US32D
- Zoro #
- G810051800
- UPC #
- 197163235810
- Country of Origin
- Mexico
Details
- Finish
- Satin Stainless Steel
- Fire Rated
- No
- Material
- Stainless Steel
- Color
- Satin Stainless Steel
- Includes
- Exit Device Parts
- Application
- Exit Device Parts
Description
36 In. Surface Vertical Extension Rod, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.