Shop FALCON
See all product information
Create Account
Exit Device Parts
- Mfr # 650163 SP28
- Zoro # G210052421
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Fire Rated
No
Material
Varies
Color
Aluminum Painted
Includes
Exit Device Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650163 SP28
- Zoro #
- G210052421
- UPC #
- 197163235995
- Country of Origin
- Mexico
- Finish
- Aluminum Painted
- Fire Rated
- No
- Material
- Varies
- Color
- Aluminum Painted
- Includes
- Exit Device Parts
- Application
- Exit Device Parts
Description
24 Series Exit Alarm Kit, 3 Ft., Aluminum Painted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.