Shop FALCON
See all product information
Create Account
Exit Device Parts
- Mfr # 650167 AN313
- Zoro # G110052330
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Material
Bronze
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Exit Device Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650167 AN313
- Zoro #
- G110052330
- UPC #
- 197163236015
- Country of Origin
- Mexico
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Fire Rated
- No
- Material
- Bronze
- Color
- Dark Oxidized Satin Bronze Oil Rubbed
- Includes
- Exit Device Parts
- Application
- Exit Device Parts
Description
25 Series Exit Alarm Kit, 3 Ft., Dark Oxidized Satin Bronze Oil Rubbed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.