Exit Device, SS, 48in.Door W., Series 25
Mfr # F-25-R-EO 4 32D
Zoro # G1608750
product price: $907.99
/ea
Free Shipping & Returns
Key Features
Series
25
Exit Device Type
Rim
Door Width
48 in
Fits Stile Width
4 in
Finish
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-25-R-EO 4 32D
Zoro #
G1608750
UPC #
-
Country of Origin
United States
Dimensions
Door Width
48 in
Fits Stile Width
4 in
Door Thickness - Maximum
2 1/4 in
Door Width - Maximum
4 ft
Details
Series
25
Exit Device Type
Rim
Finish
Stainless steel
Fire Rated
Yes
Grade
1
Item
Exit Device
ADA Compliant
Yes
Electrical/Mechanical
Mechanical
Performance
Heavy Duty
Standards
UL 305
Lockdown Type
Single Point Rim
Lockset Function
Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores
Lockset Type
Mechanical
UL Fire Rating
UL10C
Exit Bar Style
Touchbar
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included
Performance Grade
1
ANSI Grade
1
Hand Orientation
Non-Handed
Description
Exit Device, Rim, Single Point Rim, Heavy Duty Performance, Mechanical, Grade 1, Stainless Steel Finish, Door Width 48 in, Series 25, Fits Stile Width 4 in, Yes, Yes, Standards UL 305, Lockset Function Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.