Shop FALCON
See all product information
Create Account
Exit Device Trim
- Mfr # 510L-A US26D
- Zoro # G910051991
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Material
Brass or Bronze
Application
Exit Device Trim
Finish
Satin Chrome
Exit Device Type
Trim
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 510L-A US26D
- Zoro #
- G910051991
- UPC #
- 197163284207
- Country of Origin
- Mexico
- Material
- Brass or Bronze
- Application
- Exit Device Trim
- Finish
- Satin Chrome
- Exit Device Type
- Trim
- Fire Rated
- No
- Color
- Satin Chrome
- For Use With
- Falcon Exit Device Trim
- Includes
- Exit Device Trim
Description
25 Series Lever Trim, Classroom Function, Avalon Lever Design, Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.