Exit Device Trim
- Mfr # 510L-BE-D US3
- Zoro # G610051987
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Application
Exit Device Trim
Color
Bright Brass
For Use With
Falcon Exit Device Trim
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 510L-BE-D US3
- Zoro #
- G610051987
- UPC #
- 197163235759
- Country of Origin
- Mexico
- Material
- Brass
- Application
- Exit Device Trim
- Color
- Bright Brass
- For Use With
- Falcon Exit Device Trim
- Fire Rated
- No
- Exit Device Type
- Trim
- Includes
- Exit Device Trim
- Finish
- Bright Brass
Description
25 Series Lever Trim, Blank Escutcheon, Dane Lever Design, Bright Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.