Exit Device Trim
- Mfr # 512TP-BE US26
- Zoro # G710052099
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Color
Bright Chrome
Finish
Bright Chrome
Fire Rated
No
Includes
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 512TP-BE US26
- Zoro #
- G710052099
- UPC #
- 197163235797
- Country of Origin
- Mexico
- Application
- Exit Device Trim
- Color
- Bright Chrome
- Finish
- Bright Chrome
- Fire Rated
- No
- Includes
- Exit Device Trim
- Material
- Brass or Bronze
- For Use With
- Falcon Exit Device Trim
- Exit Device Type
- Trim
Description
25 Series Blank Escutcheon Thumbpiece Trim, Bright Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.