Exit Device Trim
- Mfr # 510L-LAT US26D
- Zoro # G510052213
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
For Use With
Falcon Exit Device Trim
Fire Rated
No
Material
Brass or Bronze
Color
Satin Chrome
Finish
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 510L-LAT US26D
- Zoro #
- G510052213
- UPC #
- 197163284214
- Country of Origin
- Mexico
- For Use With
- Falcon Exit Device Trim
- Fire Rated
- No
- Material
- Brass or Bronze
- Color
- Satin Chrome
- Finish
- Satin Chrome
- Exit Device Type
- Trim
- Includes
- Exit Device Trim
- Application
- Exit Device Trim
Description
25 Series Lever Trim, Classroom Function, Latitude Lever Design, Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.