Exit Device Trim
- Mfr # 712L-C Q 26D LHR
- Zoro # G710052587
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
For Use With
Falcon Exit Device Trim
Color
Satin Chrome
Application
Exit Device Trim
Finish
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712L-C Q 26D LHR
- Zoro #
- G710052587
- UPC #
- 197163236107
- Country of Origin
- Mexico
Details
- Exit Device Type
- Trim
- For Use With
- Falcon Exit Device Trim
- Color
- Satin Chrome
- Application
- Exit Device Trim
- Finish
- Satin Chrome
- Material
- Brass or Bronze
- Includes
- Exit Device Trim
Description
24 Series Lever Trim, Classroom Function, Quantum Lever Design, Concealed Vertical Rod Application, Left Hand Reverse, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.