Exit Device Trim
- Mfr # 912L-BE SP313 DANE LHR
- Zoro # G610052991
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Includes
Exit Device Trim
Finish
Dark Bronze Painted
Application
Exit Device Trim
Color
Dark Bronze Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 912L-BE SP313 DANE LHR
- Zoro #
- G610052991
- UPC #
- 197163236251
- Country of Origin
- Mexico
- Fire Rated
- No
- Includes
- Exit Device Trim
- Finish
- Dark Bronze Painted
- Application
- Exit Device Trim
- Color
- Dark Bronze Painted
- Material
- Varies
- For Use With
- Falcon Exit Device Trim
- Exit Device Type
- Trim
Description
19 Series Lever Trim, Blank Escutcheon, Dane Lever Design, Left Hand Reverse, Dark Bronze Painted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.