Shop FALCON
See all product information
Create Account
Exit Device Trim
- Mfr # 512TP US32D
- Zoro # G610052120
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
For Use With
Falcon Exit Device Trim
Exit Device Type
Trim
Fire Rated
No
Color
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 512TP US32D
- Zoro #
- G610052120
- UPC #
- 197163235780
- Country of Origin
- Mexico
- Application
- Exit Device Trim
- For Use With
- Falcon Exit Device Trim
- Exit Device Type
- Trim
- Fire Rated
- No
- Color
- Satin Stainless Steel
- Includes
- Exit Device Trim
- Material
- Stainless Steel
- Finish
- Satin Stainless Steel
Description
25 Series Thumbpiece Trim, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.