Shop FALCON
See all product information
Create Account
Exit Device Trim
- Mfr # 712L-NL-R/V S 26D RHR
- Zoro # G010052416
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Chrome
Exit Device Type
Trim
For Use With
Falcon Exit Device Trim
Application
Exit Device Trim
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712L-NL-R/V S 26D RHR
- Zoro #
- G010052416
- UPC #
- 197163236152
- Country of Origin
- Mexico
- Color
- Satin Chrome
- Exit Device Type
- Trim
- For Use With
- Falcon Exit Device Trim
- Application
- Exit Device Trim
- Material
- Brass or Bronze
- Finish
- Satin Chrome
- Includes
- Exit Device Trim
Description
712 Lever Trim, Night Latch Function Rim and Vertical Rod Application, Sutro Lever Design, Right Hand Reverse, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.