Shop FALCON
See all product information
Create Account
Exit Device Trim
- Mfr # 718C-R/V US26D LHR
- Zoro # G610053226
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Material
Brass or Bronze
Finish
Satin Chrome
Color
Satin Chrome
Exit Device Type
Trim
For Use With
Falcon Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 718C-R/V US26D LHR
- Zoro #
- G610053226
- UPC #
- 197163236190
- Country of Origin
- Mexico
Details
- Material
- Brass or Bronze
- Finish
- Satin Chrome
- Color
- Satin Chrome
- Exit Device Type
- Trim
- For Use With
- Falcon Exit Device Trim
- Application
- Exit Device Trim
- Fire Rated
- No
- Includes
- Exit Device Trim
Description
24 Series Trim, Rim and Vertical Rod Application, Left Hand Reverse, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.