
F-25-M-L-BE-D 4 26D Exit Device
Mfr # F-25-M-L-BE-D 4 26D LHR
Zoro # G710059029
product price: $1,798.99
/ea
Free Shipping & Returns
Key Features
Material
Brass or Bronze
Color
Satin Chrome
Includes
Mortise Exit Devices
Application
25 Series Exit Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-25-M-L-BE-D 4 26D LHR
Zoro #
G710059029
UPC #
197163202942
Country of Origin
United States
Details
Material
Brass or Bronze
Color
Satin Chrome
Includes
Mortise Exit Devices
Application
25 Series Exit Devices
Description
Fire Rated 25 Series Exit Device, Mortise with Blank Escutcheon Trim, Dane Lever Style, 4 Ft. Device, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.